Screws and Bolts

  • 291
  • 97
  • 152
  • 42
  • 69
  • 111
  • 12
  • 4
  • 6
291 Products showing for Screws and Bolts
Product Image

STAUFF Stacking bolt AF-1/1a/1D-M-W3

  • Eriks:852341
  • Manufacturer:1120003535
  • Group:1/1A/1D
  • Material:Steel
  • Surface protection:Zinc-Nickel

€0.69/ pieceexcl. VAT

€0.83incl. VAT

1836 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Stacking bolt AF-2-M-W3

  • Eriks:852368
  • Manufacturer:1120003536
  • Group:2
  • Material:Steel
  • Surface protection:Zinc-Nickel

€0.71/ pieceexcl. VAT

€0.86incl. VAT

1275 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Stacking bolt AF-3-M-W3

  • Eriks:852376
  • Manufacturer:1120003537
  • Group:3
  • Material:Steel
  • Surface protection:Zinc-Nickel

€0.84/ pieceexcl. VAT

€1.02incl. VAT

850 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M6x45-DIN931/933-8.8-W3

  • Eriks:852104
  • Manufacturer:1130004023
  • Group:4
  • Material:Steel
  • Surface protection:Zinc-Nickel

€0.21/ pieceexcl. VAT

€0.25incl. VAT

1024 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Socket cap screw IS-M6X30-ISO4762-70-W4

  • Eriks:11356996
  • Manufacturer:1130004002
  • Group:3
  • Material:Stainless steel 304 (V2A)
  • Thread Size:M 6x30

€0.68/ pieceexcl. VAT

€0.82incl. VAT

138 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Washer size 1-8, 1D V4A stainless steel DIN 3015 US-W5

  • Eriks:13932710
  • Manufacturer:1130002822
  • Group:1-8/1D
  • Material:Stainless steel 316 (V4A)

€0.13/ pieceexcl. VAT

€0.16incl. VAT

435 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M6x30-DIN933-70-W55

  • Eriks:12529181
  • Manufacturer:1130030403
  • Group:1A
  • Material:Stainless steel 316 (V4A)
  • Surface protection:ACT

€1.31/ pieceexcl. VAT

€1.59incl. VAT

200 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M20x190-DIN931/933-8.8-W1

  • Eriks:11357038
  • Manufacturer:1130004187
  • Group:8S
  • Material:Steel
  • Surface protection:Untreated

€8.65/ pieceexcl. VAT

€10.47incl. VAT

46 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Socket cap screw IS-M6X35-ISO4762-70-W4

  • Eriks:11356984
  • Manufacturer:1130003981
  • Group:4
  • Material:Stainless steel 304 (V2A)
  • Thread Size:M 6x35

€0.73/ pieceexcl. VAT

€0.88incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M12x100-DIN931/933-8.8-W3

  • Eriks:1034520
  • Manufacturer:1130004173
  • Group:6S
  • Material:Steel
  • Surface protection:Zinc-Nickel

€1.34/ pieceexcl. VAT

€1.62incl. VAT

298 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M6x35-DIN931/933-8.8-W3

  • Eriks:852074
  • Manufacturer:1130004021
  • Group:1D
  • Material:Steel
  • Surface protection:Zinc-Nickel

€0.19/ pieceexcl. VAT

€0.23incl. VAT

4813 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M6x35-DIN933-70-W55

  • Eriks:12529182
  • Manufacturer:1130030404
  • Group:2
  • Material:Stainless steel 316 (V4A)
  • Surface protection:ACT

€1.31/ pieceexcl. VAT

€1.59incl. VAT

180 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M10x70-DIN931/933-70-W5

  • Eriks:865354
  • Manufacturer:1130004201
  • Group:5S
  • Material:Stainless steel 316 (V4A)
  • Thread Size:M 10x70

€2.60/ pieceexcl. VAT

€3.15incl. VAT

72 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M20x190-DIN931/933-8.8-W3

  • Eriks:852228
  • Manufacturer:1130004175
  • Group:8S
  • Material:Steel
  • Surface protection:Zinc-Nickel

€10.64/ pieceexcl. VAT

€12.87incl. VAT

34 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M10x45-DIN931/933-70-W5

  • Eriks:863017
  • Manufacturer:1130004199
  • Group:3S
  • Material:Stainless steel 316 (V4A)
  • Thread Size:M 10x45

€1.47/ pieceexcl. VAT

€1.78incl. VAT

1333 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M10x45-DIN931/933-8.8-W3

  • Eriks:1034517
  • Manufacturer:1130004169
  • Group:3S
  • Material:Steel
  • Surface protection:Zinc-Nickel

€0.54/ pieceexcl. VAT

€0.65incl. VAT

339 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M24x220-DIN931/933-8.8-W3

  • Eriks:852236
  • Manufacturer:1130004176
  • Group:9S
  • Material:Steel
  • Surface protection:Zinc-Nickel

€16.51/ pieceexcl. VAT

€19.98incl. VAT

36 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M10x70-DIN931/933-8.8-W1

  • Eriks:852171
  • Manufacturer:1130004183
  • Group:5S
  • Material:Steel
  • Surface protection:Untreated

€0.51/ pieceexcl. VAT

€0.62incl. VAT

345 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M12x100-DIN931/933-70-W5

  • Eriks:893188
  • Manufacturer:1130004202
  • Group:6S
  • Material:Stainless steel 316 (V4A)
  • Thread Size:M 12x100

€6.47/ pieceexcl. VAT

€7.83incl. VAT

344 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Zeskantbout AS-M16x75-DIN931/933-8.8-W1

  • Eriks:11357304
  • Manufacturer:1130004593
  • Material:Steel
  • Surface protection:Untreated
  • Thread Size:M 16x75

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Estimated delivery date - 30/11/2026
Product Image

STAUFF Hexagon head bolt AS-M24x220-DIN931/933-8.8-W1

  • Eriks:11357039
  • Manufacturer:1130004188
  • Group:9S
  • Material:Steel
  • Surface protection:Untreated

€13.18/ pieceexcl. VAT

€15.95incl. VAT

42 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M10x70-DIN931/933-70-W4

  • Eriks:11357044
  • Manufacturer:1130004194
  • Group:5S
  • Material:Stainless steel 304 (V2A)
  • Thread Size:M 10x70

€1.84/ pieceexcl. VAT

€2.23incl. VAT

236 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M12x100-DIN931/933-8.8-W1

  • Eriks:852198
  • Manufacturer:1130004184
  • Group:6S
  • Material:Steel
  • Surface protection:Untreated

€0.96/ pieceexcl. VAT

€1.16incl. VAT

325 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M10x60-DIN931/933-70-W5

  • Eriks:923400
  • Manufacturer:1130004200
  • Group:4S
  • Material:Stainless steel 316 (V4A)
  • Thread Size:M 10x60

€2.11/ pieceexcl. VAT

€2.55incl. VAT

391 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Hexagon head bolt AS-M16x130-DIN931/933-8.8-W1

  • Eriks:852201
  • Manufacturer:1130004186
  • Group:7S
  • Material:Steel
  • Surface protection:Untreated

€2.50/ pieceexcl. VAT

€3.03incl. VAT

234 In stock - Estimated delivery date 10/11/2026