




€1.34/ pieceexcl. VAT
€1.62incl. VAT
298 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 6S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 12x100 |
G | M 12 |
L | 100 mm |