




€2.11/ pieceexcl. VAT
€2.55incl. VAT
391 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 4S |
Material | Stainless steel 316 (V4A) |
Thread Size | M 10x60 |
G | M 10 |
L | 60 mm |