




€0.71/ pieceexcl. VAT
€0.86incl. VAT
1275 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AF |
Group | 2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x25 |
G | M 6 |
L1 | 40 mm |
L2 | 25 mm |
L3 | 12 mm |
SW | 11 mm |