




€2.50/ pieceexcl. VAT
€3.03incl. VAT
234 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 7S |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 16x130 |
G | M 16 |
L | 130 mm |