




€0.19/ pieceexcl. VAT
€0.23incl. VAT
4813 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AS |
Group | 1D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x35 |
G | M 6 |
L | 35 mm |