




€0.51/ pieceexcl. VAT
€0.62incl. VAT
345 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 5S |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 10x70 |
G | M 10 |
L | 70 mm |