




€1.47/ pieceexcl. VAT
€1.78incl. VAT
1333 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 3S |
Material | Stainless steel 316 (V4A) |
Thread Size | M 10x45 |
G | M 10 |
L | 45 mm |