




€10.64/ pieceexcl. VAT
€12.87incl. VAT
34 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 8S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 20x190 |
G | M 20 |
L | 190 mm |