STAUFF

STAUFF Hexagon head bolt AS-M20x190-DIN931/933-8.8-W1

  • ERIKS:11357038
Image 1
Image 2
Image 1
Image 2
Save to list

€8.65/ pieceexcl. VAT

€10.47incl. VAT

46 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Group
8S
Material
Steel
Surface protection
Untreated
Thread Size
M 20x190
G
M 20
L
190 mm