Washers and Spacer Elements

  • 86
  • 1
  • 21
  • 13
  • 109
  • 174
  • 74
  • 42
  • 5
  • 99
  • 16
  • 8
  • 19
  • 17
2472 Products showing for Washers and Spacer Elements
Product Image

Flat washer DIN 125A Stainless steel M5

  • Eriks:23729393
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

137966 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Steel Electrolytic zinc plated DIN 433 M6

  • Eriks:23256316
  • Manufacturer:38250060001
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:6.4 mm

€0.02/ pieceexcl. VAT

€0.02incl. VAT

13600 In stock - Estimated delivery date 16/11/2026

€0.57/ setexcl. VAT

€0.69incl. VAT

Sold per: 200Min. order: 200

780 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M30

  • Eriks:23729387
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Sold per: 50Min. order: 50

600 In stock - Estimated delivery date 16/11/2026
Product Image

Car body ring Steel Electrolytic zinc plated 10x40mm

  • Eriks:23694590
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:10.5 mm

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 16/11/2026
Product Image

Carrosserierond. st ezn 10,5x25x1,5 /200

  • Eriks:11838880
  • Material:Steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:10.5 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

1000 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Untreated M6

  • Eriks:23689019
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:6.4 mm

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 100Min. order: 100

2597 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Untreated M16

  • Eriks:23689024
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:17 mm

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

2250 In stock - Estimated delivery date 16/11/2026

€8.10/ setexcl. VAT

€9.81incl. VAT

Sold per: 100Min. order: 100

60 In stock - Estimated delivery date 25/11/2026
Product Image

Flat washer DIN 125A Stainless steel M8

  • Eriks:23265872
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 500Min. order: 500

33500 In stock - Estimated delivery date 16/11/2026

€0.50/ setexcl. VAT

€0.61incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 16/11/2026
Product Image

Car body ring Steel Electrolytic zinc plated 10x30mm

  • Eriks:23694588
  • Material:Steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:10.5 mm

€0.09/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

6000 In stock - Estimated delivery date 16/11/2026
Product Image

Nord-Lock Borgring Delta-Protekt M6

  • Eriks:23255651
  • Manufacturer:37980060001

€0.74/ pieceexcl. VAT

€0.90incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 02/12/2026

€0.47/ setexcl. VAT

€0.57incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 16/11/2026
Product Image

BETEX Set of stainless steel machinery shims 50-100 AW 10 pieces 50x50x13mm 1,00mm

  • Eriks:23209008
  • Manufacturer:B050100
  • Material:Stainless steel 304
  • Thickness:1 mm
  • Width:50 mm

€2.04/ pieceexcl. VAT

€2.47incl. VAT

Sold per: 10Min. order: 10

361 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A2 DIN 9021 M6.4

  • Eriks:23731851
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.05/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

22987 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A2 DIN 7349 M6

  • Eriks:23266489
  • Manufacturer:51532060001
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 500Min. order: 500

2100 In stock - Estimated delivery date 16/11/2026

€5.39/ setexcl. VAT

€6.52incl. VAT

Sold per: 100Min. order: 100

334 In stock - Estimated delivery date 16/11/2026
Product Image

Car body ring Stainless steel A2 6x25mm

  • Eriks:23265802
  • Manufacturer:51410060025
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 200Min. order: 200

10800 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M3

  • Eriks:23270765
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

Flat washer DIN 125A Galvanic/electrolytic zinc plated M16

  • Eriks:12692510
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:17 mm

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

4720 In stock - Estimated delivery date 16/11/2026

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 1000Min. order: 1000

36014 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A4 DIN 7989 M16

  • Eriks:11749999
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€1.65/ pieceexcl. VAT

€1.99incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 16/11/2026

€0.00/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

7000 In stock - Estimated delivery date 16/11/2026
Product Image

Rosetten D11 SS A1 /50 turned full body

  • Eriks:12661357
  • Material:Stainless steel

€1.22/ pieceexcl. VAT

€1.47incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 16/11/2026