Plain Washers

  • 1
  • 174
  • 74
  • 42
  • 45
  • 13
  • 16
  • 8
  • 19
  • 17
826 Products showing for Plain Washers
Product Image

Flat washer DIN 125A Stainless steel M5

  • Eriks:23729393
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

137966 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Steel Electrolytic zinc plated DIN 433 M6

  • Eriks:23256316
  • Manufacturer:38250060001
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:6.4 mm

€0.02/ pieceexcl. VAT

€0.02incl. VAT

13600 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M30

  • Eriks:23729387
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Sold per: 50Min. order: 50

600 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Untreated M6

  • Eriks:23689019
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:6.4 mm

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 100Min. order: 100

2597 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Untreated M16

  • Eriks:23689024
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:17 mm

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

2250 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M8

  • Eriks:23265872
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 500Min. order: 500

33500 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A2 DIN 9021 M6.4

  • Eriks:23731851
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.05/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

22987 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A2 DIN 7349 M6

  • Eriks:23266489
  • Manufacturer:51532060001
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 500Min. order: 500

2100 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M3

  • Eriks:23270765
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 23/11/2026
Product Image

Flat washer DIN 125A Galvanic/electrolytic zinc plated M16

  • Eriks:12692510
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:17 mm

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

4720 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A4 DIN 7989 M16

  • Eriks:11749999
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€1.65/ pieceexcl. VAT

€1.99incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Galvanic/electrolytic zinc plated M8

  • Eriks:11760651
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:8.4 mm

€0.03/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 200Min. order: 200

21330 In stock - Estimated delivery date 16/11/2026

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Sold per: 50Min. order: 50

250 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M6

  • Eriks:11880443
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

93000 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M20

  • Eriks:23265878
  • Manufacturer:51420200001
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A2 DIN 9021 M5

  • Eriks:23731850
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

3968 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Steel Electrolytic zinc plated DIN 9021 M8

  • Eriks:11794641
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:8.4 mm

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 100Min. order: 100

11900 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Galvanic/electrolytic zinc plated M20

  • Eriks:23689049
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:21 mm

€0.20/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 100Min. order: 100

5600 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Untreated M8

  • Eriks:23689020
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:8.4 mm

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 100Min. order: 100

3300 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Brass M8

  • Eriks:23689095
  • Material:Brass
  • Surface protection:Untreated
  • Inner Diameter:8.4 mm

€0.21/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 100Min. order: 100

300 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Steel 6.4 Thermo galvanised DIN 9021 M10

  • Eriks:11794645
  • Material:Carbon steel
  • Surface protection:Hot dip galvanized
  • Inner Diameter:10.5 mm

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 250Min. order: 250

18250 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Stainless steel A2 DIN 9021 M8

  • Eriks:23266480
  • Manufacturer:51530080001
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

21000 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Synthetic material 5

  • Eriks:11760790
  • Material:Synthetic material
  • Material quality:PA 6.6
  • Surface protection:Untreated

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

1000 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer Steel Electrolytic zinc plated DIN 9021 M8

  • Eriks:23256262
  • Manufacturer:38210080001
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner Diameter:8.4 mm

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 100Min. order: 100

5100 In stock - Estimated delivery date 16/11/2026
Product Image

Flat washer DIN 125A Stainless steel M3

  • Eriks:23265866
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

20000 In stock - Estimated delivery date 16/11/2026