Car body ring Steel Electrolytic zinc plated 10x30mm

  • ERIKS:23694588
  • Manufacturer:4043952665749
Image 1
Image 2
Image 1
Image 2
Save to list

€0.09/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

6000 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
10.5 mm
Outer Diameter
30 mm
Thickness
1.5 mm
Suitable for bolt size metric (M..)
10
Type
Car body ring
Facet
No