Shims and Spacers

  • 258
  • 64
  • 227
  • 1
  • 3
  • 1
  • 7
  • 2
343 Products showing for Shims and Spacers
Product Image

DIN7603a copper 48x55x2 /50 sealing ring

  • Eriks:23693129
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:48 mm

€5.10/ pieceexcl. VAT

€6.17incl. VAT

Sold per: 50Min. order: 50

300 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7603a copper 20x26x1,5 /100 sealing ring

  • Eriks:23693120
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:20 mm

€1.03/ pieceexcl. VAT

€1.24incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7603a copper 27x32x2 /100 sealing ring

  • Eriks:23693125
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:27 mm

€1.56/ pieceexcl. VAT

€1.89incl. VAT

Sold per: 100Min. order: 100

380 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS DIN988 Shim Steel 80X100X0,1 K

  • Eriks:11777785
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:80 mm

€0.65/ pieceexcl. VAT

€0.78incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS Fitted ring Stainless steel A2 DIN 988 0.5mm 4x8

  • Eriks:11746804
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS DIN988 Shim Steel 60X75X1 K

  • Eriks:11777766
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:60 mm

€0.92/ pieceexcl. VAT

€1.12incl. VAT

Sold per: 50Min. order: 50

55 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS DIN988 Shim Steel 10X16X0,1 D

  • Eriks:11777607
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:10 mm

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 5000Min. order: 5000

9700 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS Fitted ring Stainless steel A2 DIN 988 0.5mm 8x14

  • Eriks:11746818
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 100Min. order: 100

600 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS Fitted ring Stainless steel A2 DIN 988 0.5mm 6x12

  • Eriks:11746815
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS Fitted ring Stainless steel A2 DIN 988 1mm 16x22

  • Eriks:11746781
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS DIN988 Shim Steel 42X52X0,1 K

  • Eriks:11777731
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:42 mm

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 100Min. order: 100

479 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7603a copper 14x20x1,5 /100 sealing ring

  • Eriks:11789807
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:14 mm

€0.70/ pieceexcl. VAT

€0.84incl. VAT

Sold per: 100Min. order: 100

2400 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7603a copper 10x14x1,5 /100 sealing ring

  • Eriks:11789822
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:10 mm

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 100Min. order: 100

3000 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7603a copper 10x13,5x1 /100 sealing ring

  • Eriks:23693112
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:10 mm

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7603a copper 21x26x1,5 /100 sealing ring

  • Eriks:11789812
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:21 mm

€1.54/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

280 In stock - Estimated delivery date 16/11/2026
Product Image

DIN7603a copper 32x38x2 /100 sealing ring

  • Eriks:11789823
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:32 mm

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 16/11/2026
Product Image

THORMAS Ring DIN 988 ST 40 X 50 X 0,5

  • Eriks:14272446
  • Material:Steel
  • Material quality:Other
  • Surface protection:Untreated

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN7603a copper 18x24x1,5 /100 sealing ring

  • Eriks:11789810
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:18 mm

€0.97/ pieceexcl. VAT

€1.17incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

THORMAS DIN988 Shim Steel 80X100X0,3 S

  • Eriks:11777787
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:80 mm

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

Sealing ring Copper DIN 7603 5x9mm

  • Eriks:23693109
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:5 mm

€0.32/ pieceexcl. VAT

€0.39incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

THORMAS DIN988 Shim Steel 80X100X0,2 S

  • Eriks:11777786
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:80 mm

€0.56/ pieceexcl. VAT

€0.67incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

THORMAS DIN988 Shim Steel 50x62x0.1 K

  • Eriks:11777744
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:50 mm

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

THORMAS DIN988 Shim Steel 25X35X0,1 K

  • Eriks:11777676
  • Material:Carbon steel
  • Surface protection:Untreated
  • Inner Diameter:25 mm

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN7603a koper 6x10x1 /100 sealing ring

  • Eriks:11789796
  • Material:Copper
  • Surface protection:Untreated
  • Inner Diameter:6 mm

€0.32/ pieceexcl. VAT

€0.39incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

THORMAS Fitted ring Stainless steel A2 DIN 988 1mm 20x28

  • Eriks:11746789
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026