Flat washer DIN 125A Galvanic/electrolytic zinc plated M16

  • ERIKS:12692510
  • Manufacturer:4043952047477
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 250Min. order: 250

4970 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
17 mm
Outer Diameter
30 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
16
DIN standard
125A
Type
Flat washer
Facet
No
ISO standard
7089