Carrosserierond. st ezn 10,5x25x1,5 /200

  • ERIKS:11838880
  • Manufacturer:4043952665732
Image 1
Image 2
Image 1
Image 2
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

1000 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
10.5 mm
Outer Diameter
25 mm
Thickness
1.5 mm
Suitable for bolt size metric (M..)
10
Type
Car body ring