

€5.39/ setexcl. VAT
€6.52incl. VAT
Sold per: 100Min. order: 100
334 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 17 mm |
Outer Diameter | 25.4 mm |
Thickness | 3 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 16 mm |
Suitable for bolt in imperial size | 5/8 |
Suitable for bolt size metric (M..) | 16 |
Model | Standard |
Type | Retaining ring |