
€0.74/ pieceexcl. VAT
€0.90incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Inner Diameter | 65 mm |
Outer Diameter | 108 mm |
Thickness | 18 mm |
Surface protection | Delta Protekt® |
Dimension | 6 mm |
Suitable for bolt size metric (M..) | 6 |
Type | Retaining ring |