

€8.10/ setexcl. VAT
€9.81incl. VAT
Sold per: 100Min. order: 100
60 In stock - Estimated delivery date 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORD-LOCK |
Material | Stainless steel |
Inner Diameter | 21.4 mm |
Outer Diameter | 30.7 mm |
Thickness | 3 mm |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
Dimension | 20 mm |
Suitable for bolt size metric (M..) | 20 |
Model | Standard |
Type | Retaining ring |