
€0.99/ pieceexcl. VAT
€1.20incl. VAT
Sold per: 50Min. order: 50
600 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 31 mm |
Outer Diameter | 56 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 30 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |