Bolts

  • 2
  • 23
  • 7
  • 1
  • 9
  • 12
  • 7
  • 187
  • 8
  • 166
  • 2
  • 4
  • 11
  • 16
  • 1
4258 Products showing for Bolts
Product Image

ERIKS Washer hardened steel type 450 5/8" 3 ZPYP

  • Eriks:13221557
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.68/ pieceexcl. VAT

€0.82incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1/2" 3 ZPYP

  • Eriks:13221556
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 200Min. order: 200

1 In stock - Estimated delivery date 22/01/2027
Product Image

ERIKS Washer hardened steel type 450 3/4" 3 ZPYP

  • Eriks:13221558
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.81/ pieceexcl. VAT

€0.98incl. VAT

89 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 7/8" 3 ZPYP

  • Eriks:13221559
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€1.03/ pieceexcl. VAT

€1.25incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1" 3 ZPYP

  • Eriks:13221560
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€1.29/ pieceexcl. VAT

€1.56incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1.5/8" 4 ZPYP

  • Eriks:13221565
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Sold per: 100Min. order: 100

700 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M8x20mm

  • Eriks:11745135
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 200Min. order: 200

400 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M8x35mm

  • Eriks:23268851
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 13/11/2026
Product Image

Wood screw Hexagon head DIN 571 6x50 Stainless steel A2

  • Eriks:23268233
  • Material:Stainless steel
  • Surface protection:Untreated
  • Length:50 mm

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M8x20mm

  • Eriks:23263180
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 200Min. order: 200

1800 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M10x100mm

  • Eriks:23727839
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Sold per: 50Min. order: 50

350 In stock - Estimated delivery date 13/11/2026
Product Image

DIN571 RVS A2 8x50 /100 houtdraadbout met zeskantkop

  • Eriks:23726282
  • Material:Stainless steel
  • Surface protection:Untreated
  • Length:50 mm

€0.40/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 100Min. order: 100

600 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M6x16mm

  • Eriks:23263162
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

5400 In stock - Estimated delivery date 13/11/2026

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M12x70mm

  • Eriks:23268900
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Rondstaalbeugel St.verz 102199 M12x6"

  • Eriks:11018639
  • Thread size metric (M..):12

€8.08/ pieceexcl. VAT

€9.78incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

Eye bolt M12 DIN580 C15E Steel plain

  • Eriks:23690854
  • Manufacturer:16000120001
  • Thread size metric (M..):12
  • Material:Carbon steel
  • Surface protection:Untreated

€4.65/ pieceexcl. VAT

€5.63incl. VAT

Sold per: 10Min. order: 10

40 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 931 8.8 (steel) Galvanic/electrolytic zinc plated M12x60mm

  • Eriks:23697195
  • Material:Carbon steel
  • Material quality:8.8 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 13/11/2026

€1.33/ pieceexcl. VAT

€1.61incl. VAT

Sold per: 25Min. order: 25

725 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M16x40mm

  • Eriks:23268927
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€2.34/ pieceexcl. VAT

€2.83incl. VAT

Sold per: 25Min. order: 25

475 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 931 8.8 (steel) Galvanic/electrolytic zinc plated M24x130mm

  • Eriks:23697326
  • Material:Carbon steel
  • Material quality:8.8 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€5.35/ pieceexcl. VAT

€6.48incl. VAT

Sold per: 10Min. order: 10

210 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M10x45mm

  • Eriks:23268874
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.87/ pieceexcl. VAT

€1.06incl. VAT

Sold per: 100Min. order: 100

600 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M6x25mm

  • Eriks:23268833
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

2600 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M12x35mm

  • Eriks:23268893
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€1.07/ pieceexcl. VAT

€1.30incl. VAT

Sold per: 50Min. order: 50

950 In stock - Estimated delivery date 13/11/2026
Product Image

Eye-bolt M10 DIN580 C15E zinc plated

  • Eriks:23245713
  • Manufacturer:5803100100000
  • Thread size metric (M..):10
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Sold per: 25Min. order: 25

200 In stock - Estimated delivery date 13/11/2026