Hex bolt DIN 933 Stainless steel A2 M10x100mm

  • ERIKS:23727839
  • Manufacturer:4043377088536
Image 1
Save to list

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Sold per: 50Min. order: 50

350 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
100 mm
DIN standard
933
ISO standard
4017
Pitch thread
1.5 mm
Head height
6.4 mm
Head form
Hexagon head