| Washer hardened steel type 450 5/8" 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | €0.68/piece |
| Washer hardened steel type 450 1/2" 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | €0.48/piece |
| Washer hardened steel type 450 3/4" 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | €0.81/piece |
| Washer hardened steel type 450 7/8" 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | €1.03/piece |
| Washer hardened steel type 450 1" 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | €1.29/piece |
| Washer hardened steel type 450 1.5/8" 4 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | €3.36/piece |
| Washer hardened steel type 450 M30 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 M27 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 1.1/4" 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | €1.78/piece |
| Washer hardened steel type 450 M20 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 M24 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 M36 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 M39 3 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 M45 4 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 M52 4 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |
| Washer hardened steel type 450 M56 4 ZPYP | Steel | Hardened Steel (Galvanized) | Zinc plated yellow passivated | | Not available in the webshop |