Hex bolt DIN 933 Stainless steel A4 M8x20mm

  • ERIKS:11745135
  • Manufacturer:4043377096371
Image 1
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
20 mm
DIN standard
933
ISO standard
4017
Pitch thread
1.25 mm