Hex bolt DIN 931 Stainless steel A2 M6x30mm

  • ERIKS:11345000
  • Manufacturer:8715492250162
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 931
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
30 mm
DIN standard
931
ISO standard
4014
With nut
No
Wrench width
10
Pitch thread
1 mm
Head form
Hexagon head