Eye Bolts

  • 6
  • 187
  • 31
  • 87
  • 33
325 Products showing for Eye Bolts
Product Image

Eye bolt M12 DIN580 C15E Steel plain

  • Eriks:23690854
  • Manufacturer:16000120001
  • Thread size metric (M..):12
  • Material:Carbon steel
  • Surface protection:Untreated

€4.65/ pieceexcl. VAT

€5.63incl. VAT

Sold per: 10Min. order: 10

40 In stock - Estimated delivery date 16/11/2026
Product Image

Eye-bolt M10 DIN580 C15E zinc plated

  • Eriks:23245713
  • Manufacturer:5803100100000
  • Thread size metric (M..):10
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Sold per: 25Min. order: 25

200 In stock - Estimated delivery date 16/11/2026

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 16/11/2026
Product Image

Oogschroef_dicht 23 M6 60 /100

  • Eriks:11843064
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner diameter of eye:10 mm

€0.47/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

DIN580 c15 c15e M20 /1 oogbout

  • Eriks:23690858
  • Thread size metric (M..):20
  • Material:Carbon steel
  • Surface protection:Untreated

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Sold per: 10Min. order: 10

29 In stock - Estimated delivery date 16/11/2026
Product Image

Eye-bolt DIN580 drop forged RVS A2 M8

  • Eriks:23268339
  • Manufacturer:51940080001
  • Thread size metric (M..):8
  • Material:Stainless steel
  • Surface protection:Untreated

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Sold per: 25Min. order: 25

200 In stock - Estimated delivery date 16/11/2026
Product Image

Eye-bolt DIN580 RVS A4 M12

  • Eriks:23730000
  • Manufacturer:05804012
  • Thread size metric (M..):12
  • Material:Stainless steel
  • Surface protection:Untreated

€13.44/ pieceexcl. VAT

€16.26incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026
Product Image

Eye-bolt DIN580 drop forged RVS A2 M10

  • Eriks:23268340
  • Manufacturer:51940100001
  • Thread size metric (M..):10
  • Material:Stainless steel
  • Surface protection:Untreated

€8.04/ pieceexcl. VAT

€9.72incl. VAT

Sold per: 25Min. order: 25

75 In stock - Estimated delivery date 16/11/2026
Product Image

Eye-bolt M16 DIN580 C15E zinc plated

  • Eriks:23690875
  • Manufacturer:5803100160000
  • Thread size metric (M..):16
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€7.13/ pieceexcl. VAT

€8.62incl. VAT

Sold per: 10Min. order: 10

200 In stock - Estimated delivery date 16/11/2026
Product Image

Eye-bolt M24 DIN580 C15E zinc plated

  • Eriks:23690877
  • Manufacturer:16010240001
  • Thread size metric (M..):24
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€19.13/ pieceexcl. VAT

€23.14incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026
Product Image

DIN580 c15 c15e ezn M20 /1 oogbout

  • Eriks:23690876
  • Thread size metric (M..):20
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€9.83/ pieceexcl. VAT

€11.89incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

Eye bolt M10 DIN580 C15E Steel plain

  • Eriks:23690853
  • Manufacturer:16000100001
  • Thread size metric (M..):10
  • Material:Carbon steel
  • Surface protection:Untreated

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Sold per: 25Min. order: 25

298 In stock - Estimated delivery date 16/11/2026

€2.89/ pieceexcl. VAT

€3.49incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 16/11/2026

€11.98/ pieceexcl. VAT

€14.50incl. VAT

Sold per: 10Min. order: 10

15 In stock - Estimated delivery date 16/11/2026

€11.06/ pieceexcl. VAT

€13.39incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Eye-bolt M14 DIN580 C15E zinc plated

  • Eriks:23690874
  • Manufacturer:5803100140000
  • Thread size metric (M..):14
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

€6.83/ pieceexcl. VAT

€8.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026
Product Image

DIN444B SS A4 M12x60 /25 eye bolt

  • Eriks:23726035
  • Manufacturer:55790120060

€9.92/ pieceexcl. VAT

€12.00incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

Oogschroef_dicht 8 M4 40 /100

  • Eriks:11843031
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Inner diameter of eye:6 mm

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN444B SS A4 M8x40 /50 eye bolt

  • Eriks:23726057
  • Manufacturer:55790080040

€4.18/ pieceexcl. VAT

€5.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026
Product Image

DIN444B SS A4 M12x80 /25 eye bolt

  • Eriks:23726037
  • Manufacturer:55790120080

€11.19/ pieceexcl. VAT

€13.54incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026

€5.15/ pieceexcl. VAT

€6.23incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026
Product Image

DIN444B SS A4 M12x50 /25 eye bolt

  • Eriks:23726034
  • Manufacturer:55790120050

€8.89/ pieceexcl. VAT

€10.76incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026