



€3.83/ pieceexcl. VAT
€4.63incl. VAT
Sold per: 25Min. order: 25
200 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 580 |
Thread size metric (M..) | 10 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner diameter of eye | 25 mm |
Material quality | C15 (steel) |
€45.10/ pieceexcl. VAT
€54.57incl. VAT
196 In stock - Estimated delivery date 16/11/2026€52.62/ pieceexcl. VAT
€63.67incl. VAT
70 In stock - Estimated delivery date 16/11/2026€44.47/ pieceexcl. VAT
€53.81incl. VAT
198 In stock - Estimated delivery date 16/11/2026€23.69/ pieceexcl. VAT
€28.66incl. VAT
37 In stock - Estimated delivery date 16/11/2026