Hexagonal Bolts

  • 1
  • 166
  • 117
  • 45
  • 4
  • 77
  • 393
  • 27
  • 1683
  • 1
2810 Products showing for Hexagonal Bolts
Product Image

Hex bolt DIN 933 Stainless steel A4 M8x20mm

  • Eriks:11745135
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 200Min. order: 200

400 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M8x35mm

  • Eriks:23268851
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

Wood screw Hexagon head DIN 571 6x50 Stainless steel A2

  • Eriks:23268233
  • Material:Stainless steel
  • Surface protection:Untreated
  • Length:50 mm

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M8x20mm

  • Eriks:23263180
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 200Min. order: 200

1800 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M10x100mm

  • Eriks:23727839
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Sold per: 50Min. order: 50

350 In stock - Estimated delivery date 16/11/2026
Product Image

DIN571 RVS A2 8x50 /100 houtdraadbout met zeskantkop

  • Eriks:23726282
  • Material:Stainless steel
  • Surface protection:Untreated
  • Length:50 mm

€0.40/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 100Min. order: 100

600 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M6x16mm

  • Eriks:23263162
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

5400 In stock - Estimated delivery date 16/11/2026

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M12x70mm

  • Eriks:23268900
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 931 8.8 (steel) Galvanic/electrolytic zinc plated M12x60mm

  • Eriks:23697195
  • Material:Carbon steel
  • Material quality:8.8 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 16/11/2026

€1.33/ pieceexcl. VAT

€1.61incl. VAT

Sold per: 25Min. order: 25

725 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M16x40mm

  • Eriks:23268927
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€2.34/ pieceexcl. VAT

€2.83incl. VAT

Sold per: 25Min. order: 25

475 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 931 8.8 (steel) Galvanic/electrolytic zinc plated M24x130mm

  • Eriks:23697326
  • Material:Carbon steel
  • Material quality:8.8 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€5.35/ pieceexcl. VAT

€6.48incl. VAT

Sold per: 10Min. order: 10

210 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M10x45mm

  • Eriks:23268874
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.87/ pieceexcl. VAT

€1.06incl. VAT

Sold per: 100Min. order: 100

600 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M6x25mm

  • Eriks:23268833
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

2600 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M12x35mm

  • Eriks:23268893
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€1.07/ pieceexcl. VAT

€1.30incl. VAT

Sold per: 50Min. order: 50

950 In stock - Estimated delivery date 16/11/2026

€3.58/ pieceexcl. VAT

€4.34incl. VAT

Sold per: 25Min. order: 25

225 In stock - Estimated delivery date 16/11/2026

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Sold per: 25Min. order: 25

125 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M16x100mm

  • Eriks:23268936
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€4.40/ pieceexcl. VAT

€5.32incl. VAT

Sold per: 25Min. order: 25

200 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M8x16mm

  • Eriks:23268847
  • Manufacturer:55010080016
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 200Min. order: 200

600 In stock - Estimated delivery date 16/11/2026

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 931 8.8 (steel) Galvanic/electrolytic zinc plated M12x80mm

  • Eriks:23235101
  • Manufacturer:01200120080
  • Material:Carbon steel
  • Material quality:8.8 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€0.74/ pieceexcl. VAT

€0.89incl. VAT

Sold per: 50Min. order: 50

700 In stock - Estimated delivery date 16/11/2026
Product Image

Hex bolt DIN 931 8.8 (steel) Galvanic/electrolytic zinc plated M12x100mm

  • Eriks:23235105
  • Manufacturer:01200120100
  • Material:Carbon steel
  • Material quality:8.8 (steel)
  • Surface protection:Galvanic/electrolytic zinc plated

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Sold per: 50Min. order: 50

582 In stock - Estimated delivery date 16/11/2026

€0.84/ pieceexcl. VAT

€1.01incl. VAT

Sold per: 50Min. order: 50

1550 In stock - Estimated delivery date 16/11/2026
Product Image

D571 EVZ HOUTDRAADB 8X70MM

  • Eriks:23243691
  • Material:Carbon steel
  • Surface protection:Galvanic/electrolytic zinc plated
  • Length:70 mm

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 200Min. order: 200

2800 In stock - Estimated delivery date 16/11/2026