Pinch Valves

  • 58
  • 58
  • 12
  • 35
  • 8
  • 3
  • 8
  • 2
  • 7
58 Products showing for Pinch Valves
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN80 Pressure rating flange: PN10

  • Eriks:10051533
  • Manufacturer:VF080.03X.33.30LA
  • Nominal inner diameter:DN80
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€640.80/ pieceexcl. VAT

€775.37incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN100 Pressure rating flange: PN10

  • Eriks:10051534
  • Manufacturer:VF100.03X.33.30LA
  • Nominal inner diameter:DN100
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€781.65/ pieceexcl. VAT

€945.80incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN125 Pressure rating flange: PN10

  • Eriks:10051535
  • Manufacturer:VF125.03X.33.30LA
  • Nominal inner diameter:DN125
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€1,046.70/ pieceexcl. VAT

€1,266.51incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN50 Pressure rating flange: PN10

  • Eriks:10051531
  • Manufacturer:VF050.03X.33.30LA
  • Nominal inner diameter:DN50
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€475.65/ pieceexcl. VAT

€575.54incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VMC-M Type: 210M Stainless steel EPDM Pneumatic operated Food coupling DIN 11851 DN50

  • Eriks:12362781
  • Manufacturer:VMC 50.04HTEC.50M.50
  • Nominal inner diameter:DN50
  • Material code hose/sleeve:EPDM
  • Hose/sleeve material:EPDM

€1,314.00/ pieceexcl. VAT

€1,589.94incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN150 Pressure rating flange: PN10

  • Eriks:10051536
  • Manufacturer:VF150.03X.33.30LA
  • Nominal inner diameter:DN150
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€1,676.70/ pieceexcl. VAT

€2,028.81incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN65 Pressure rating flange: PN10

  • Eriks:10051532
  • Manufacturer:VF065.03X.33.30LA
  • Nominal inner diameter:DN65
  • Pressure rating:PN6
  • Pressure rating flange:PN10

€513.90/ pieceexcl. VAT

€621.82incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Aluminium NR-X Pneumatic operated Internal thread (BSPP) 2" (50)

  • Eriks:12311743
  • Manufacturer:VMC50.03X.71G.30LX
  • Nominal inner diameter:2" (50)
  • Material code hose/sleeve:NR-X
  • Hose/sleeve material:NR (natural rubber)

€385.65/ pieceexcl. VAT

€466.64incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMP Type: 209 POM NR-X Pneumatic operated PN6 Internal thread (BSPP) 1/2" (15)

  • Eriks:11481592
  • Manufacturer:VMP015.03XK.71
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN6
  • Material code hose/sleeve:NR-X

€138.60/ pieceexcl. VAT

€167.71incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-R Type: 210R Stainless steel EPDM Pneumatic operated Weld end DIN 11850 row 2 DN15

  • Eriks:12306144
  • Manufacturer:VMC15.04LS.50R.50
  • Nominal inner diameter:DN15
  • Material code hose/sleeve:EPDM
  • Hose/sleeve material:EPDM

€417.15/ pieceexcl. VAT

€504.75incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN4 Flange DN200 Pressure rating flange: PN10

  • Eriks:10051537
  • Manufacturer:VF200.03X.33.30LA
  • Nominal inner diameter:DN200
  • Pressure rating:PN4
  • Pressure rating flange:PN10

€2,331.00/ pieceexcl. VAT

€2,820.51incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Aluminium NR-X Pneumatic operated Internal thread (BSPP) 1" (25)

  • Eriks:12327269
  • Manufacturer:VMC25.03XK.50G.30LX
  • Nominal inner diameter:1" (25)
  • Material code hose/sleeve:NR-X
  • Hose/sleeve material:NR (natural rubber)

€277.65/ pieceexcl. VAT

€335.96incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-T Type: 210T Stainless steel NBR-LW Pneumatic operated Tri-clamp DIN 32676 DN50

  • Eriks:12377368
  • Manufacturer:VMC50.07LWK.50T.50
  • Nominal inner diameter:DN50
  • Material code hose/sleeve:NBR-LW
  • Hose/sleeve material:NR (natural rubber) white

€1,144.80/ pieceexcl. VAT

€1,385.21incl. VAT

Estimated delivery date - 24/12/2026
Product Image

AKO Pinch valve Series: VMP Type: 209 POM EPDM Pneumatic operated PN4 Internal thread (BSPP) 2" (50)

  • Eriks:12148343
  • Manufacturer:VMP050.04.72
  • Nominal inner diameter:2" (50)
  • Pressure rating:PN4
  • Material code hose/sleeve:EPDM

€384.30/ pieceexcl. VAT

€465.00incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-T Type: 210T Stainless steel NBR-LW Pneumatic operated Tri-clamp DIN 32676 DN25

  • Eriks:12360341
  • Manufacturer:VMC25.07LWK.50T.50
  • Nominal inner diameter:DN25
  • Material code hose/sleeve:NBR-LW
  • Hose/sleeve material:NR (natural rubber) white

€602.10/ pieceexcl. VAT

€728.54incl. VAT

Estimated delivery date - 24/12/2026
Product Image

AKO Pinch valve Series: VMC-R Type: 210R Stainless steel EPDM Pneumatic operated Weld end DIN 11850 row 2 DN20

  • Eriks:12381073
  • Manufacturer:VMC20.04LSK.50R.50
  • Nominal inner diameter:DN20
  • Material code hose/sleeve:EPDM
  • Hose/sleeve material:EPDM

€505.35/ pieceexcl. VAT

€611.47incl. VAT

Estimated delivery date - 24/12/2026
Product Image

AKO Pinch valve Series: VMP Type: 209 POM NR-X Pneumatic operated PN6 Internal thread (BSPP) 3/4" (20)

  • Eriks:11481851
  • Manufacturer:VMP020.03XK.72
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN6
  • Material code hose/sleeve:NR-X

€141.75/ pieceexcl. VAT

€171.52incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-F Type: 210FL Stainless steel EPDM Pneumatic operated Flange DN25 Pressure rating flange: PN10

  • Eriks:12392891
  • Manufacturer:VMC25.04LS.50F.50
  • Nominal inner diameter:DN25
  • Pressure rating flange:PN10
  • Material code hose/sleeve:EPDM

€581.85/ pieceexcl. VAT

€704.04incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Aluminium NR-X Pneumatic operated Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12362038
  • Manufacturer:VMC32.02X.50G.30
  • Nominal inner diameter:1.1/4" (32)
  • Material code hose/sleeve:NR-X
  • Hose/sleeve material:NR (natural rubber)

€354.15/ pieceexcl. VAT

€428.52incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Stainless steel EPDM Pneumatic operated Internal thread (BSPP) 3/4" (20)

  • Eriks:12362037
  • Manufacturer:VMC20.04K.50G.50
  • Nominal inner diameter:3/4" (20)
  • Material code hose/sleeve:EPDM
  • Hose/sleeve material:EPDM

€436.50/ pieceexcl. VAT

€528.17incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Stainless steel NR-X Pneumatic operated Internal thread (BSPP) 3/8" (10)

  • Eriks:12356112
  • Manufacturer:VMC10.03XK.50G.50
  • Nominal inner diameter:3/8" (10)
  • Material code hose/sleeve:NR-X
  • Hose/sleeve material:NR (natural rubber)

€288.00/ pieceexcl. VAT

€348.48incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Aluminium NR-X Pneumatic operated Internal thread (BSPP) 1.1/2" (40)

  • Eriks:12226153
  • Manufacturer:VMC40.03X.50G.30LX
  • Nominal inner diameter:1.1/2" (40)
  • Material code hose/sleeve:NR-X
  • Hose/sleeve material:NR (natural rubber)

€420.75/ pieceexcl. VAT

€509.11incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Stainless steel EPDM Pneumatic operated Internal thread (BSPP) 1.1/4" (32)

  • Eriks:12304520
  • Manufacturer:VMC32.04LS.50G.50
  • Nominal inner diameter:1.1/4" (32)
  • Material code hose/sleeve:EPDM
  • Hose/sleeve material:EPDM

€719.55/ pieceexcl. VAT

€870.66incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-G Type: 210DR Stainless steel NR-L Pneumatic operated Internal thread (BSPP) 1/2" (15)

  • Eriks:12369371
  • Manufacturer:VMC15.02XK.50G.50
  • Nominal inner diameter:1/2" (15)
  • Material code hose/sleeve:NR-L
  • Hose/sleeve material:NR (natural rubber)

€393.30/ pieceexcl. VAT

€475.89incl. VAT

Estimated delivery date - 04/12/2026
Product Image

AKO Pinch valve Series: VMC-R Type: 210R Stainless steel NR-LX Pneumatic operated Weld end DIN 11850 row 2 DN65

  • Eriks:12225684
  • Manufacturer:VMC65.02X.50R.50
  • Nominal inner diameter:DN65
  • Material code hose/sleeve:NR-LX
  • Hose/sleeve material:NR (natural rubber) white

€1,233.90/ pieceexcl. VAT

€1,493.02incl. VAT

Estimated delivery date - 04/12/2026