AKO

AKO Pinch valve Series: VMC-G Type: 210DR Aluminium NR-X Pneumatic operated Internal thread (BSPP) 1.1/4" (32)

  • ERIKS:12362038
Image 1
Image 2
Image 1
Image 2
Save to list

€354.15/ pieceexcl. VAT

€428.52incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VMC-G
Type
210DR
Norm
EN (DIN)
Housing material
Aluminium
Material quality
AlSi10Mg
Nominal inner diameter
1.1/4" (32)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Operation
Pneumatic operated
Material code hose/sleeve
NR-X
Hose/sleeve material
NR (natural rubber)
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum control pressure
8 bar
Maximum pressure difference at 20 °C
6 bar