




€781.65/ pieceexcl. VAT
€945.80incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | VF |
Type | 208 |
Norm | EN (DIN) |
Housing material | Aluminium |
Material quality | AlSi10Mg |
Surface protection | Manufacturer standard |
Nominal inner diameter | DN100 |
Connection | Flange |
Pressure rating | PN6 |
Pressure rating flange | PN10 |
Operation | Pneumatic operated |
Material code hose/sleeve | NR-X |
Hose/sleeve material | NR (natural rubber) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum control pressure | 8 bar |
Maximum pressure difference at 20 °C | 6 bar |