AKO

AKO Pinch valve Series: VMC-R Type: 210R Stainless steel EPDM Pneumatic operated Weld end DIN 11850 row 2 DN20

  • ERIKS:12381073
Image 1
Image 2
Image 1
Image 2
Save to list

€505.35/ pieceexcl. VAT

€611.47incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VMC-R
Type
210R
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN20
Connection
Welded end
Standard welding connection
DIN 11850 row 2
Operation
Pneumatic operated
Material code hose/sleeve
EPDM
Hose/sleeve material
EPDM
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
Maximum control pressure
8 bar
Maximum pressure difference at 20 °C
6 bar