




€420.75/ pieceexcl. VAT
€509.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | VMC-G |
Type | 210DR |
Norm | EN (DIN) |
Housing material | Aluminium |
Material quality | AlSi10Mg |
Nominal inner diameter | 1.1/2" (40) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Operation | Pneumatic operated |
Material code hose/sleeve | NR-X |
Hose/sleeve material | NR (natural rubber) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum control pressure | 8 bar |
Maximum pressure difference at 20 °C | 6 bar |