




€602.10/ pieceexcl. VAT
€728.54incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKO |
Series | VMC-T |
Type | 210T |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN25 |
Connection | Tri-clamp |
Standard connection | DIN 32676 |
Operation | Pneumatic operated |
Material code hose/sleeve | NBR-LW |
Hose/sleeve material | NR (natural rubber) white |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum control pressure | 8 bar |
Maximum pressure difference at 20 °C | 6 bar |