AKO

AKO Pinch valve Series: VMC-G Type: 210DR Stainless steel NR-X Pneumatic operated Internal thread (BSPP) 3/8" (10)

  • ERIKS:12356112
Image 1
Image 2
Image 1
Image 2
Save to list

€288.00/ pieceexcl. VAT

€348.48incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VMC-G
Type
210DR
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
3/8" (10)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Operation
Pneumatic operated
Material code hose/sleeve
NR-X
Hose/sleeve material
NR (natural rubber)
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum control pressure
8 bar
Maximum pressure difference at 20 °C
6 bar