AKO

AKO Pinch valve Series: VF Type: 208 Aluminium NR-X Pneumatic operated PN6 Flange DN40 Pressure rating flange: PN10

  • ERIKS:10051530
Image 1
Image 2
Image 1
Image 2
Save to list

€369.45/ pieceexcl. VAT

€447.03incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AKO
Series
VF
Type
208
Norm
EN (DIN)
Housing material
Aluminium
Material quality
AlSi10Mg
Surface protection
Manufacturer standard
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN6
Pressure rating flange
PN10
Operation
Pneumatic operated
Material code hose/sleeve
NR-X
Hose/sleeve material
NR (natural rubber)
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum control pressure
8 bar
Maximum pressure difference at 20 °C
6 bar