Control Valve Positioners and Accessories

  • 1
  • 3
  • 11
  • 4
  • 6
  • 2
  • 1
  • 1
  • 1
  • 1
  • 2
  • 2
  • 2
  • 1
  • 1
25 Products showing for Control Valve Positioners and Accessories

€1,303.00/ pieceexcl. VAT

€1,576.63incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Positioner Type: 3301 NCS Aluminium Linear Single acting 4- 20 mA With assembly set

  • Eriks:14463578
  • Transmission:Linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,017.00/ pieceexcl. VAT

€1,230.57incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Circuit board position transmitter Type: 3300X NCS 4- 20 mA

  • Eriks:14463581
  • Connection voltage:Loop powered
  • With feedback signal:Yes
  • Feedback signal:4 - 20 mA

€164.00/ pieceexcl. VAT

€198.44incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€172.00/ pieceexcl. VAT

€208.12incl. VAT

18 In stock - Estimated delivery date 16/11/2026

€1,118.00/ pieceexcl. VAT

€1,352.78incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Circuit board position transmitter Type: 3300X NCS 4- 20 mA HART 7

  • Eriks:14463582
  • Connection voltage:Loop powered
  • Communication:HART protocol
  • With feedback signal:Yes

€389.00/ pieceexcl. VAT

€470.69incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Positioner Type: 3304 NCS Aluminium Quarter turn Double acting 4- 20 mA With assembly set

  • Eriks:14463580
  • Transmission:Quarter turn
  • Function actuator:Double acting
  • Input signal:4 - 20 mA

€1,033.00/ pieceexcl. VAT

€1,249.93incl. VAT

9 In stock - Estimated delivery date 16/11/2026

€1,337.00/ pieceexcl. VAT

€1,617.77incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Position feedback module Type: 2881X Series: Premio-plus With feedback signal

  • Eriks:12550831
  • Manufacturer:TN0490000091
  • With feedback signal:Yes
  • Feedback signal:4 - 20 mA

€272.00/ pieceexcl. VAT

€329.12incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

SIEMENS Positioner Type: 2598 Series: SIPART PS2 Polycarbonate Quarter turn and linear Double acting 4 - 20 mA Without assembly set

  • Eriks:24201613
  • Transmission:Quarter turn and linear
  • Function actuator:Double acting
  • Input signal:4 - 20 mA

€1,415.00/ pieceexcl. VAT

€1,712.15incl. VAT

Estimated delivery date - 27/11/2026
Product Image

ECONĀ® Positioner Type: 3303 NCS Aluminium Quarter turn Single acting 4- 20 mA With assembly set

  • Eriks:14463577
  • Transmission:Quarter turn
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,017.00/ pieceexcl. VAT

€1,230.57incl. VAT

Estimated delivery date - 26/11/2026

€1,337.00/ pieceexcl. VAT

€1,617.77incl. VAT

Estimated delivery date - 22/04/2027
Product Image

ECONĀ® Positioner Type: 3302 NCS Aluminium Linear Double acting 4- 20 mA With assembly set

  • Eriks:14463579
  • Transmission:Linear
  • Function actuator:Double acting
  • Input signal:4 - 20 mA

€1,033.00/ pieceexcl. VAT

€1,249.93incl. VAT

Estimated delivery date - 04/12/2026

€362.00/ pieceexcl. VAT

€438.02incl. VAT

Estimated delivery date - 17/12/2026
Product Image

BURKERT Valve positioner Series: 8692 Topcontrol R130 PPS, stainless steel Linear Single acting 4- 20 mA

  • Eriks:13614357
  • Transmission:Linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,420.00/ pieceexcl. VAT

€1,718.20incl. VAT

Estimated delivery date - 11/12/2026
Product Image

BURKERT Valve positioner Series: 8692 Topcontrol R70-90 PPS, stainless steel Linear Single acting 4- 20 mA

  • Eriks:13614356
  • Transmission:Linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,376.00/ pieceexcl. VAT

€1,664.96incl. VAT

Estimated delivery date - 11/12/2026
Product Image

SIEMENS Positioner Type: 2598 Series: SIPART PS2 Polycarbonate Linear Single acting 4 - 20 mA With assembly set

  • Eriks:12495450
  • Transmission:Linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,347.00/ pieceexcl. VAT

€1,629.87incl. VAT

Estimated delivery date - 08/01/2027
Product Image

SCHNEIDER ELECTRIC Positioner Series: SRD998 Aluminium Quarter turn and linear Single acting 4- 20 mA With feedback signal HART 7

  • Eriks:14476139
  • Transmission:Quarter turn and linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€2,254.00/ pieceexcl. VAT

€2,727.34incl. VAT

Estimated delivery date - 15/12/2026

€1,447.00/ pieceexcl. VAT

€1,750.87incl. VAT

Estimated delivery date - 06/01/2027
Product Image

SIEMENS Positioner Type: 2599 Series: SIPART PS100 Polycarbonate Linear Single acting 4 - 20 mA With assembly set

  • Eriks:14718357
  • Transmission:Linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,022.00/ pieceexcl. VAT

€1,236.62incl. VAT

Estimated delivery date - 06/01/2027

€450.50/ pieceexcl. VAT

€545.11incl. VAT

Estimated delivery date - 02/12/2026
Product Image

SIEMENS Position feedback module Type: 2598X Series: 6DR4004 With feedback signal With assembly set

  • Eriks:13487592
  • Connection voltage:24V DC, 2-wire
  • Explosion-proof:No
  • With feedback signal:Yes

€502.00/ pieceexcl. VAT

€607.42incl. VAT

Estimated delivery date - 18/12/2026
Product Image

SCHNEIDER ELECTRIC Positioner Series: SRD998 Aluminium Quarter turn and linear Double acting 4- 20 mA With feedback signal HART 7

  • Eriks:14476137
  • Transmission:Quarter turn and linear
  • Function actuator:Double acting
  • Input signal:4 - 20 mA

€2,428.00/ pieceexcl. VAT

€2,937.88incl. VAT

Estimated delivery date - 15/12/2026

€77.00/ pieceexcl. VAT

€93.17incl. VAT

Estimated delivery date - 15/12/2026

€141.50/ pieceexcl. VAT

€171.22incl. VAT

Estimated delivery date - 15/12/2026