
€502.00/ pieceexcl. VAT
€607.42incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIEMENS |
Series | 6DR4004 |
Type | 2598X |
Execution | Feedback module |
Suitable for | Siemens SIPART PS2 |
Connection voltage | 24V DC, 2-wire |
Explosion-proof | No |
Display | No |
With feedback signal | Yes |
Feedback signal | 4 - 20 mA |
With assembly set | Yes |
Ambient temperature | from -30 to 80 °C |