
1.022,00 €/ pieceexcl. VAT
1.236,62 €incl. VAT
Estimated delivery date - 03.11.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIEMENS |
Series | SIPART PS100 |
Type | 2599 |
Transmission | Linear |
Execution | Positioner |
Function actuator | Single acting |
Input signal | 4 - 20 mA |
Feed pressure | 1.4 to 7 bar |
Connection voltage | 24V DC, 2-wire |
Explosion-proof | No |
Level of protection (IP value) | IP66 |
Electrical connection | M20x1.5 gland nut |
Display | Yes |
With feedback signal | No |
Stroke | 2 to 35 mm |
With console | Yes |
Standard actuator connection | DIN IEC 60534-6-1 |
With assembly set | Yes |
Material housing | Polycarbonate |
Material konsole | Steel |
Ambient temperature | from -20 to 80 °C |