




€1,033.00/ pieceexcl. VAT
€1,249.93incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3302 NCS |
Transmission | Linear |
Execution | Positioner |
Function actuator | Double acting |
Input signal | 4 - 20 mA |
Feed pressure | 1.4 to 7 bar |
Connection voltage | 24V DC, 2-wire |
Explosion-proof | No |
Level of protection (IP value) | IP66 |
Electrical connection | 1/2" NPT gland nut |
Air connection | 1/4" NPT |
Display | Yes |
Stroke | 16 to 30 mm |
With console | Yes |
Standard actuator connection | DIN IEC 60534-6-1 |
With assembly set | Yes |
Material housing | Aluminium |
Material konsole | Steel |
Ambient temperature | from -30 to 85 °C |