




1.376,00 €/ pieceexcl. VAT
1.664,96 €incl. VAT
Estimated delivery date - 16.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 8692 Topcontrol R70-90 |
Transmission | Linear |
Execution | Positioner |
Function actuator | Single acting |
Suitable for | 2-way control valve |
Input signal | 4 - 20 mA |
Feed pressure | 0 to 7 bar |
Connection voltage | 24V DC, 2-wire |
Explosion-proof | No |
Level of protection (IP value) | IP65/IP67 |
Electrical connection | M12 multipole connector |
Display | Yes |
Stroke | 3 to 45 mm |
With console | No |
With assembly set | No |
Material housing | PPS, stainless steel |
Ambient temperature | from -10 to 55 °C |