
2.254,00 €/ pieceexcl. VAT
2.727,34 €incl. VAT
Estimated delivery date - 20.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SCHNEIDER ELECTRIC |
Series | SRD998 |
Transmission | Quarter turn and linear |
Execution | Positioner |
Function actuator | Single acting |
Input signal | 4 - 20 mA |
Feed pressure | 1.4 to 6 bar |
Connection voltage | 24V DC, 2-wire |
Explosion-proof | No |
Level of protection (IP value) | IP66 |
Electrical connection | M20x1.5 gland nut |
Display | Yes |
Communication | HART 7 |
With feedback signal | Yes |
Feedback signal | 4 - 20 mA |
Stroke | 8 to 260 mm |
With console | No |
With assembly set | No |
Material housing | Aluminium |
Ambient temperature | from -40 to 80 °C |
141,50 €/ pieceexcl. VAT
171,22 €incl. VAT
Estimated delivery date - 20.10.202677,00 €/ pieceexcl. VAT
93,17 €incl. VAT
Estimated delivery date - 20.10.2026