

€389.00/ pieceexcl. VAT
€470.69incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3300X NCS |
Execution | Feedback module |
Suitable for | Econ® positioner |
Connection voltage | Loop powered |
Communication | HART protocol |
With feedback signal | Yes |
Feedback signal | 4 - 20 mA |