

€272.00/ pieceexcl. VAT
€329.12incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | Premio-plus |
Type | 2881X |
Execution | Feedback module |
Suitable for | Actuator Premio-plus |
With feedback signal | Yes |
Feedback signal | 4 - 20 mA |