Containers, Tanks and Barrels

  • 18
  • 26
  • 23
  • 1
  • 1
  • 1
  • 1
  • 2
  • 2
  • 1
  • 1
91 Products showing for Containers, Tanks and Barrels
Product Image

PRESSOL Polyethylene funnel with sieve and edge Ø 200mm 2.9l

  • Eriks:23167015
  • Manufacturer:02 366
  • Material:PE
  • Volume:2.9 l
  • Outer diameter spout:200 mm

€4.99/ pieceexcl. VAT

€6.04incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€4.48/ pieceexcl. VAT

€5.42incl. VAT

56 In stock - Estimated delivery date 10/11/2026
Product Image

Trechter groot m 16 cm

  • Eriks:23342660
  • Outer diameter spout:160 mm

€5.69/ pieceexcl. VAT

€6.88incl. VAT

Estimated delivery date - 18/11/2026
Product Image

ASECOS Drum key

  • Eriks:11820372
  • Manufacturer:2780

€79.80/ pieceexcl. VAT

€96.56incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

Jerrycan HDPE stackable 10L

  • Eriks:23377946
  • Manufacturer:KDSE1000 + SKUB-45261

€8.10/ pieceexcl. VAT

€9.80incl. VAT

Sold per: 10Min. order: 10

2 In stock - Estimated delivery date 25/11/2026
Product Image

PRESSOL Pressol 07505 maatbeker 5 l

  • Eriks:23894451
  • Manufacturer:07 505
  • Material:Plastic
  • Volume:5 l

€15.47/ pieceexcl. VAT

€18.72incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

ASECOS Drain valve Brass Knob External thread (BSPP) 3/4" (20)

  • Eriks:11820370
  • Manufacturer:2799
  • Nominal inner diameter:3/4" (20)
  • Operation:Knob

€81.33/ pieceexcl. VAT

€98.41incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

BAUER Glass bottle container GFC-M/D0

  • Eriks:12965299
  • Width:1085 mm
  • Height:2180 mm
  • Material:Steel, galvanized

€1,340.55/ pieceexcl. VAT

€1,622.07incl. VAT

Estimated delivery date - 24/11/2026
Product Image

PRESSOL Pressol jerrycan v.brandst. 20l nr.21137

  • Eriks:23429767
  • Manufacturer:21 137
  • Volume:20 l

€22.51/ pieceexcl. VAT

€27.24incl. VAT

Estimated delivery date - 04/12/2026
Product Image

BAUER Glass bottle container GFC-M/D2-DF

  • Eriks:12965341
  • Width:1500 mm
  • Height:2180 mm
  • Material:Steel, galvanized

€1,960.20/ pieceexcl. VAT

€2,371.84incl. VAT

Estimated delivery date - 24/11/2026
Product Image

ASECOS Dosing can, stainless steel, 2.5l

  • Eriks:11594159
  • Material:Stainless steel
  • Volume:2.5 l

€264.12/ pieceexcl. VAT

€319.59incl. VAT

Estimated delivery date - 19/11/2026

€145.80/ pieceexcl. VAT

€176.42incl. VAT

Estimated delivery date - 19/11/2026
Product Image

BAUER Glass bottle container, 2115x1155x2260mm

  • Eriks:12965355
  • Width:2115 mm
  • Depth:1155 mm
  • Height:2260 mm

€2,906.55/ pieceexcl. VAT

€3,516.93incl. VAT

Estimated delivery date - 24/11/2026
Product Image

HAZET Multi-purpose tub nominal content 16l

  • Eriks:12740330
  • Manufacturer:197-2
  • Volume:16 l

€78.52/ pieceexcl. VAT

€95.01incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAUER Glass bottle depot GFD-G/1, galvanised

  • Eriks:12965345
  • Width:840 mm
  • Depth:690 mm
  • Height:1475 mm

€558.90/ pieceexcl. VAT

€676.27incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Package carrier, galvanised

  • Eriks:12965463
  • Material:Steel, galvanized

€83.70/ pieceexcl. VAT

€101.28incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Gas cylinder pallet 4, galvanised, 500x860x1000mm

  • Eriks:12965371
  • Width:500 mm
  • Depth:860 mm
  • Height:1000 mm

€480.96/ pieceexcl. VAT

€581.96incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Gas cylinder pallet 8, galvanised, 1100x860x1000mm

  • Eriks:12965372
  • Width:1100 mm
  • Depth:860 mm
  • Height:1000 mm

€639.36/ pieceexcl. VAT

€773.63incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Drum rack FRE-1/M, galvanised

  • Eriks:12965458
  • Width:920 mm
  • Depth:790 mm
  • Height:805 mm

€292.95/ pieceexcl. VAT

€354.47incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Glass bottle depot GFD-L/2, galvanised

  • Eriks:12965348
  • Width:1680 mm
  • Depth:690 mm
  • Height:1475 mm

€1,147.50/ pieceexcl. VAT

€1,388.48incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Glass bottle container, 1085x1090x2115mm

  • Eriks:12965354
  • Width:1085 mm
  • Depth:1090 mm
  • Height:2115 mm

€2,034.45/ pieceexcl. VAT

€2,461.68incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Glass bottle container GFC-M/D5

  • Eriks:12965334
  • Width:2100 mm
  • Height:2180 mm
  • Material:Steel, galvanized

€2,481.30/ pieceexcl. VAT

€3,002.37incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Glass bottle container GFC-M/D1

  • Eriks:12965300
  • Width:1085 mm
  • Height:2180 mm
  • Material:Steel, galvanized

€1,625.40/ pieceexcl. VAT

€1,966.73incl. VAT

Estimated delivery date - 24/11/2026
Product Image

BAUER Glass bottle container GFC-M/D2

  • Eriks:12965301
  • Width:1500 mm
  • Height:2180 mm
  • Material:Steel, galvanized

€1,730.70/ pieceexcl. VAT

€2,094.15incl. VAT

Estimated delivery date - 24/11/2026
This product is no longer offered.Explore similar products in our assortment