BAUER

BAUER Glass bottle container, 2115x1155x2260mm

  • ERIKS:12965355
  • Manufacturer:4052462054301
Image 1
Gas cylinder container with bulb plate floor

•    Stabile frame construction with roof and floor
With lockable swing door for storage of gas bottles in external area according to TRGS 510.
•    Hot-dip galvanised according to DIN 1461.
Fork sleeves for fork lifts allow easy change of location.
Load capacity 1000 kg/m²
•    Accessories
Dividers, holder and gas bottle frame optionally available.
•    Fully assembled
Save to list

€2,906.55/ pieceexcl. VAT

€3,516.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Width
2115 mm
Depth
1155 mm
Height
2260 mm
Suitable for number of bottles
32 pce
Material
Steel, galvanized
Weight
365 kg