




€1,340.55/ pieceexcl. VAT
€1,622.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAUER |
Width | 1085 mm |
Height | 2180 mm |
Length | 1085 mm |
Suitable for number of bottles | 16 pce |
Material | Steel, galvanized |