BAUER

BAUER Glass bottle container, 1085x1090x2115mm

  • ERIKS:12965354
  • Manufacturer:4052462054295
Image 1
Gas cylinder container with bulb plate floor

•    Stabile frame construction with roof and floor
With lockable swing door for storage of gas bottles in external area according to TRGS 510.
•    Hot-dip galvanised according to DIN 1461.
Fork sleeves for fork lifts allow easy change of location.
Load capacity 1000 kg/m²
•    Accessories
Dividers, holder and gas bottle frame optionally available.
•    Fully assembled
Save to list

€2,034.45/ pieceexcl. VAT

€2,461.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Width
1085 mm
Depth
1090 mm
Height
2115 mm
Suitable for number of bottles
16 pce
Material
Steel, galvanized
Weight
210 kg