ASECOS

ASECOS Level gauge steel met 19,05 mm drum valve connection 3/4"

  • ERIKS:11820374
  • Manufacturer:4250101102417
Image 1
Level indicator

•    Made of chromed steel
•    Suitable for 19.05 mm (3/4" ) barrel spigots
•    Allows filling in the mounted state

Save to list

€145.80/ pieceexcl. VAT

€176.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASECOS
Housing material
Steel
Lockable
No
With drain
No
With de-aeration
No
Self-locking
No
Self-venting
No