BAUER

BAUER Drum rack FRE-1/M, galvanised

  • ERIKS:12965458
  • Manufacturer:4052462011298
Image 1
Barrel and small container shelf


•    Individual storage unit.
For the vertical storage and filling of one barrel of maximum 200 litres.
•    Surface drip pans.
Available RAL colours, see colour variety or galvanised according to EN ISO 1461.
•    Drum rack.
For 200 litres barrels, hot-dip galvanised, with fork pockets, screwed design, 2x stackable, dismantled delivery.
•    Small container shelf
For small containers, with perforated grate floor and fork pockets, galvanised 2x stackable, dismantled delivery.
Save to list

€292.95/ pieceexcl. VAT

€354.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER
Width
920 mm
Depth
790 mm
Height
805 mm
Material
Steel, galvanized
Weight
26 kg